- 0.866" Housing Diameter
- 0.031" Thick
- 0.913" Free Diameter
- Carbon Steel
- Medium Duty Internal Retaining Rings
| Groove Depth | 0.019 in |
| Plating | N/A |
| Material | Carbon Spring Steel |
| Inch/Metric | Inch |
| Type | Retaining Ring |
| Housing Diameter | 0.87 in |
| Package Type | Loose |
| Duty | Medium-Duty |
| Thickness | 0.031 in |
| Series | WH |
| Weight | 0.001 LB |

