- 8.267" Housing Diameter
- .086" Thick
- 8.546" Free Diameter
- 302 Stainless Steel
- Medium Duty Retaining Ring
| Type | Retaining Ring |
| Thrust Load Groove | 61940 lbf |
| Inch/Metric | Inch |
| Series | WH |
| Plating | N/A |
| Groove Depth | 0.106 in |
| Housing Diameter | 8.27 in |
| Thickness | 0.086 in |
| Package Type | Stacked |
| Material Specification | 302 Stainless Steel |
| Material | Stainless Steel |
| Weight | 0.224 LB |

