- .781" Housing Diameter
- .031" Thick
- .821" Free Diameter
- 302 Stainless Steel
- Medium Duty Retaining Ring
| Thickness | 0.031 in |
| Material Specification | 302 Stainless Steel |
| Inch/Metric | Inch |
| Groove Depth | 0.013 in |
| Thrust Load Groove | 880 lbf |
| Housing Diameter | 0.78 in |
| Series | WH |
| Plating | N/A |
| Type | Retaining Ring |
| Material | Stainless Steel |
| Package Type | Loose |
| Weight | 0.001 LB |

