- 7.75" Housing Diameter
- 0.086" Thick
- 8.014" Free Diameter
- Carbon Steel
- Medium Duty Internal Retaining Rings
| Inch/Metric | Inch |
| Thickness | 0.086 in |
| Groove Depth | 0.101 in |
| Duty | Medium-Duty |
| Plating | N/A |
| Package Type | Loose |
| Housing Diameter | 7 3/4 in |
| Material | Carbon Spring Steel |
| Series | WH |
| Type | Retaining Ring |
| Weight | 0.167 LB |

