- 7.750" Housing Diameter
- .086" Thick
- 8.014" Free Diameter
- 302 Stainless Steel
- Medium Duty Retaining Ring
| Plating | N/A |
| Housing Diameter | 7.75 in |
| Thickness | 0.086 in |
| Thrust Load Groove | 55330 lbf |
| Inch/Metric | Inch |
| Series | WH |
| Material Specification | 302 Stainless Steel |
| Type | Retaining Ring |
| Package Type | Stacked |
| Material | Stainless Steel |
| Groove Depth | 0.101 in |
| Weight | 0.168 LB |

