- .777" Housing Diameter
- .031" Thick
- .817" Free Diameter
- 302 Stainless Steel
- Medium Duty Retaining Ring
| Material Specification | 302 Stainless Steel |
| Material | Stainless Steel |
| Plating | N/A |
| Housing Diameter | 0.78 in |
| Package Type | Loose |
| Series | WH |
| Thickness | 0.031 in |
| Inch/Metric | Inch |
| Groove Depth | 0.016 in |
| Type | Retaining Ring |
| Thrust Load Groove | 880 lbf |
| Weight | 0.001 LB |

