- 7.5" Housing Diameter
- 0.086" Thick
- 7.754" Free Diameter
- 302 Stainless Steel
- Medium Duty Internal Retaining Rings
| Plating | N/A |
| Material | Stainless Steel |
| Thickness | 0.086 in |
| Duty | Medium-Duty |
| Type | Retaining Ring |
| Series | WH |
| Package Type | Loose |
| Housing Diameter | 7.5 in |
| Material Specification | 302 Stainless Steel |
| Inch/Metric | Inch |
| Groove Depth | 0.096 in |
| Weight | 0.162 LB |

