- 7.480" Housing Diameter
- .086" Thick
- 7.734" Free Diameter
- 302 Stainless Steel
- Medium Duty Retaining Ring
| Series | WH |
| Plating | N/A |
| Material Specification | 302 Stainless Steel |
| Package Type | Stacked |
| Material | Stainless Steel |
| Housing Diameter | 7.48 in |
| Inch/Metric | Inch |
| Type | Retaining Ring |
| Thrust Load Groove | 50760 lbf |
| Thickness | 0.086 in |
| Groove Depth | 0.096 in |
| Weight | 0.165 LB |

