- 7.250" Housing Diameter
- .086" Thick
- 7.501" Free Diameter
- 302 Stainless Steel
- Medium Duty Retaining Ring
| Material Specification | 302 Stainless Steel |
| Series | WH |
| Package Type | Stacked |
| Housing Diameter | 7 1/4 in |
| Plating | N/A |
| Type | Retaining Ring |
| Material | Stainless Steel |
| Groove Depth | 0.096 in |
| Thickness | 0.086 in |
| Inch/Metric | Inch |
| Thrust Load Groove | 49200 lbf |
| Weight | 0.161 LB |

