- 7.125" Housing Diameter
- .086" Thick
- 7.376" Free Diameter
- Carbon Steel
- Medium Duty Retaining Ring
| Thickness | 0.086 in |
| Package Type | Loose |
| Inch/Metric | Inch |
| Material | Carbon Spring Steel |
| Plating | N/A |
| Groove Depth | 0.096 in |
| Housing Diameter | 7 1/8 in |
| Type | Retaining Ring |
| Series | WH |
| Thrust Load Groove | 48350 lbf |
| Weight | 0.151 LB |

