- .718" Housing Diameter
- .025" Thick
- .751" Free Diameter
- Carbon Steel
- Offset
| Type | Retaining Ring |
| Series | WH |
| Housing Diameter | 0.72 in |
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Groove Depth | 0.013 in |
| Inch/Metric | Inch |
| Thrust Load Groove | 660 lbf |
| Plating | N/A |
| Thickness | 0.025 in |
| Weight | 0.0 LB |

