- 0.687" Housing Diameter
- 0.025" Thick
- 0.72" Free Diameter
- 302 Stainless Steel
- Medium Duty Internal Retaining Rings
| Material | Stainless Steel |
| Thickness | 0.025 in |
| Series | WH |
| Housing Diameter | 0.69 in |
| Material Specification | 302 Stainless Steel |
| Groove Depth | 0.013 in |
| Duty | Medium-Duty |
| Type | Retaining Ring |
| Package Type | Loose |
| Inch/Metric | Inch |
| Plating | N/A |
| Weight | 0.001 LB |

