- 6.692" Housing Diameter
- .086" Thick
- 6.931" Free Diameter
- 302 Stainless Steel
- Medium Duty Retaining Ring
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Type | Retaining Ring |
| Material Specification | 302 Stainless Steel |
| Housing Diameter | 6.69 in |
| Thrust Load Groove | 43050 lbf |
| Package Type | Stacked |
| Thickness | 0.086 in |
| Series | WH |
| Groove Depth | 0.091 in |
| Plating | N/A |
| Weight | 0.145 LB |

