- 6.625" Housing Diameter
- .086" Thick
- 6.863" Free Diameter
- 302 Stainless Steel
- Medium Duty Retaining Ring
| Series | WH |
| Groove Depth | 0.091 in |
| Package Type | Stacked |
| Inch/Metric | Inch |
| Thrust Load Groove | 42620 lbf |
| Material Specification | 302 Stainless Steel |
| Thickness | 0.086 in |
| Housing Diameter | 6 5/8 in |
| Material | Stainless Steel |
| Plating | N/A |
| Type | Retaining Ring |
| Weight | 0.15 LB |

