Skip to content Skip to navigation menu
Smalley Steel Ring Co.WH-650

WH-650

Internal Spiral Retaining Rings
Item #101573808
  • 6.5" Housing Diameter
  • 0.086" Thick
  • 6.726" Free Diameter
  • Carbon Steel
  • Medium Duty Internal Retaining Rings
Smalley Steel Ring Co.WH-650
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6.5" Housing Diameter
  • 0.086" Thick
  • 6.726" Free Diameter
  • Carbon Steel
  • Medium Duty Internal Retaining Rings
Duty Medium-Duty
Material Carbon Spring Steel
Housing Diameter 6.5 in
Type Retaining Ring
Thickness 0.086 in
Series WH
Inch/Metric Inch
Package Type Loose
Plating N/A
Groove Depth 0.086 in
Weight 0.14 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison