- 6.5" Housing Diameter
- 0.086" Thick
- 6.726" Free Diameter
- 302 Stainless Steel
- Medium Duty Internal Retaining Rings
| Material | Stainless Steel |
| Duty | Medium-Duty |
| Package Type | Loose |
| Inch/Metric | Inch |
| Thickness | 0.086 in |
| Material Specification | 302 Stainless Steel |
| Groove Depth | 0.086 in |
| Type | Retaining Ring |
| Plating | N/A |
| Housing Diameter | 6 1/2 in |
| Series | WH |
| Weight | 0.143 LB |

