- 6.29" Housing Diameter
- 0.086" Thick
- 6.524" Free Diameter
- Carbon Steel
- Medium Duty Internal Retaining Rings
| Inch/Metric | Inch |
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Duty | Medium-Duty |
| Plating | N/A |
| Series | WH |
| Thickness | 0.086 in |
| Type | Retaining Ring |
| Housing Diameter | 6.29 in |
| Groove Depth | 0.086 in |
| Weight | 0.135 LB |

