- 6.299" Housing Diameter
- .086" Thick
- 6.524" Free Diameter
- 302 Stainless Steel
- Medium Duty Retaining Ring
| Groove Depth | 0.086 in |
| Type | Retaining Ring |
| Housing Diameter | 6.3 in |
| Series | WH |
| Inch/Metric | Inch |
| Thickness | 0.086 in |
| Package Type | Stacked |
| Material Specification | 302 Stainless Steel |
| Material | Stainless Steel |
| Thrust Load Groove | 38290 lbf |
| Plating | N/A |
| Weight | 0.135 LB |

