- 5.905" Housing Diameter
- .072" Thick
- 6.106" Free Diameter
- 302 Stainless Steel
- Medium Duty Retaining Ring
| Inch/Metric | Inch |
| Material Specification | 302 Stainless Steel |
| Package Type | Stacked |
| Thrust Load Groove | 32140 lbf |
| Series | WH |
| Thickness | 0.072 in |
| Type | Retaining Ring |
| Material | Stainless Steel |
| Plating | N/A |
| Groove Depth | 0.077 in |
| Housing Diameter | 5.91 in |
| Weight | 0.089 LB |

