- .594" Housing Diameter
- .025" Thick
- .626" Free Diameter
- 302 Stainless Steel
- Medium Duty Retaining Ring
| Material Specification | 302 Stainless Steel |
| Package Type | Loose |
| Inch/Metric | Inch |
| Thickness | 0.025 in |
| Thrust Load Groove | 550 lbf |
| Housing Diameter | 0.59 in |
| Series | WH |
| Groove Depth | 0.013 in |
| Type | Retaining Ring |
| Material | Stainless Steel |
| Plating | N/A |
| Weight | 0.001 LB |

