- 5.875" Housing Diameter
- .072" Thick
- 6.077" Free Diameter
- 302 Stainless Steel
- Medium Duty Retaining Ring
| Package Type | Stacked |
| Inch/Metric | Inch |
| Housing Diameter | 5 7/8 in |
| Groove Depth | 0.077 in |
| Thrust Load Groove | 31980 lbf |
| Type | Retaining Ring |
| Series | WH |
| Thickness | 0.072 in |
| Material | Stainless Steel |
| Material Specification | 302 Stainless Steel |
| Plating | N/A |
| Weight | 0.088 LB |

