- 5.708" Housing Diameter
- .072" Thick
- 5.909" Free Diameter
- Carbon Steel
- Medium Duty Retaining Ring
| Inch/Metric | Inch |
| Series | WH |
| Plating | N/A |
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Groove Depth | 0.077 in |
| Thickness | 0.072 in |
| Type | Retaining Ring |
| Thrust Load Groove | 31070 lbf |
| Housing Diameter | 5.71 in |
| Weight | 0.084 LB |

