- 5.250" Housing Diameter
- .072" Thick
- 5.436" Free Diameter
- 302 Stainless Steel
- Medium Duty Retaining Ring
| Material Specification | 302 Stainless Steel |
| Plating | N/A |
| Groove Depth | 0.072 in |
| Series | WH |
| Material | Stainless Steel |
| Type | Retaining Ring |
| Housing Diameter | 5 1/4 in |
| Thickness | 0.072 in |
| Thrust Load Groove | 26720 lbf |
| Inch/Metric | Inch |
| Package Type | Stacked |
| Weight | 0.076 LB |

