- 4.937" Housing Diameter
- 0.072" Thick
- 5.122" Free Diameter
- Carbon Steel
- Medium Duty Internal Retaining Rings
| Inch/Metric | Inch |
| Series | WH |
| Material | Carbon Spring Steel |
| Housing Diameter | 4.94 in |
| Duty | Medium-Duty |
| Groove Depth | 0.072 in |
| Package Type | Loose |
| Type | Retaining Ring |
| Plating | N/A |
| Thickness | 0.072 in |
| Weight | 0.072 LB |

