- 4.875" Housing Diameter
- .072" Thick
- 5.055" Free Diameter
- Carbon Steel
- Medium Duty Retaining Ring
| Inch/Metric | Inch |
| Groove Depth | 0.07 in |
| Package Type | Loose |
| Thrust Load Groove | 24120 lbf |
| Thickness | 0.072 in |
| Material | Carbon Spring Steel |
| Plating | N/A |
| Series | WH |
| Type | Retaining Ring |
| Housing Diameter | 4 7/8 in |
| Weight | 0.068 LB |

