- 4.724" Housing Diameter
- .072" Thick
- 4.903" Free Diameter
- 302 Stainless Steel
- Medium Duty Retaining Ring
| Groove Depth | 0.07 in |
| Material Specification | 302 Stainless Steel |
| Type | Retaining Ring |
| Material | Stainless Steel |
| Inch/Metric | Inch |
| Series | WH |
| Package Type | Stacked |
| Thickness | 0.072 in |
| Thrust Load Groove | 23370 lbf |
| Housing Diameter | 4.72 in |
| Plating | N/A |
| Weight | 0.07 LB |

