- 4.625" Housing Diameter
- .072" Thick
- 4.803" Free Diameter
- Carbon Steel
- Medium Duty Retaining Ring
| Inch/Metric | Inch |
| Package Type | Loose |
| Series | WH |
| Groove Depth | 0.07 in |
| Housing Diameter | 4 5/8 in |
| Plating | N/A |
| Material | Carbon Spring Steel |
| Thickness | 0.072 in |
| Type | Retaining Ring |
| Thrust Load Groove | 22890 lbf |
| Weight | 0.068 LB |

