- 4.527" Housing Diameter
- .061" Thick
- 4.701" Free Diameter
- 302 Stainless Steel
- Medium Duty Retaining Ring
| Thickness | 0.061 in |
| Plating | N/A |
| Material Specification | 302 Stainless Steel |
| Thrust Load Groove | 21760 lbf |
| Series | WH |
| Groove Depth | 0.068 in |
| Type | Retaining Ring |
| Material | Stainless Steel |
| Housing Diameter | 4.53 in |
| Package Type | Stacked |
| Inch/Metric | Inch |
| Weight | 0.054 LB |

