- 4.437" Housing Diameter
- .061" Thick
- 4.611" Free Diameter
- Carbon Steel
- Medium Duty Retaining Ring
| Material | Carbon Spring Steel |
| Plating | N/A |
| Housing Diameter | 4.44 in |
| Series | WH |
| Thickness | 0.061 in |
| Groove Depth | 0.068 in |
| Type | Retaining Ring |
| Inch/Metric | Inch |
| Thrust Load Groove | 21330 lbf |
| Package Type | Loose |
| Weight | 0.051 LB |

