- 4.375" Housing Diameter
- 0.061" Thick
- 4.611" Free Diameter
- 302 Stainless Steel
- Medium Duty Internal Retaining Rings
| Housing Diameter | 4 3/8 in |
| Plating | N/A |
| Material Specification | 302 Stainless Steel |
| Duty | Medium-Duty |
| Material | Stainless Steel |
| Groove Depth | 0.065 in |
| Inch/Metric | Inch |
| Type | Retaining Ring |
| Package Type | Loose |
| Series | WH |
| Thickness | 0.061 in |
| Weight | 0.049 LB |

