Skip to content Skip to navigation menu
Smalley Steel Ring Co.WH-431

WH-431

Internal Spiral Retaining Rings
Item #101563983
  • 4.312" Housing Diameter
  • .061" Thick
  • 4.479" Free Diameter
  • Carbon Steel
  • Medium Duty Internal Retaining Ring
Smalley Steel Ring Co.WH-431
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4.312" Housing Diameter
  • .061" Thick
  • 4.479" Free Diameter
  • Carbon Steel
  • Medium Duty Internal Retaining Ring
Plating N/A
Groove Depth 0.065 in
Thrust Load Groove 19180 lbf
Inch/Metric Inch
Material Carbon Spring Steel
Series WH
Package Type Loose
Type Retaining Ring
Housing Diameter 4.31 in
Thickness 0.061 in
Weight 0.049 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison