- 4.125" Housing Diameter
- .061" Thick
- 4.284" Free Diameter
- Carbon Steel
- Medium Duty Retaining Ring
| Inch/Metric | Inch |
| Thrust Load Groove | 18080 lbf |
| Series | WH |
| Plating | N/A |
| Material | Carbon Spring Steel |
| Type | Retaining Ring |
| Groove Depth | 0.062 in |
| Package Type | Loose |
| Housing Diameter | 4 1/8 in |
| Thickness | 0.061 in |
| Weight | 0.043 LB |

