- 4.125" Housing Diameter
- 0.061" Thick
- 4.284" Free Diameter
- 302 Stainless Steel
- Medium Duty Internal Retaining Rings
| Inch/Metric | Inch |
| Housing Diameter | 4.125 in |
| Thickness | 0.061 in |
| Material | Stainless Steel |
| Groove Depth | 0.062 in |
| Series | WH |
| Material Specification | 302 Stainless Steel |
| Duty | Medium-Duty |
| Type | Retaining Ring |
| Package Type | Loose |
| Plating | N/A |
| Weight | 0.044 LB |

