Skip to content Skip to navigation menu
Smalley Steel Ring Co.WH-400

WH-400

Internal Spiral Retaining Rings
Item #101542801
  • 4" Housing Diameter
  • 0.061" Thick
  • 4.157" Free Diameter
  • Carbon Steel
  • Medium Duty Internal Retaining Rings
Smalley Steel Ring Co.WH-400
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4" Housing Diameter
  • 0.061" Thick
  • 4.157" Free Diameter
  • Carbon Steel
  • Medium Duty Internal Retaining Rings
Package Type Loose
Groove Depth 0.062 in
Housing Diameter 4 in
Inch/Metric Inch
Plating N/A
Series WH
Type Retaining Ring
Material Carbon Spring Steel
Duty Medium-Duty
Thickness 0.061 in
Weight 0.042 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison