Skip to content Skip to navigation menu
Smalley Steel Ring Co.WH-381

WH-381

Internal Spiral Retaining Rings
Item #101563984
  • 3.812" Housing Diameter
  • .061" Thick
  • 3.963" Free Diameter
  • Carbon Steel
  • Medium Duty Retaining Ring
Smalley Steel Ring Co.WH-381
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.812" Housing Diameter
  • .061" Thick
  • 3.963" Free Diameter
  • Carbon Steel
  • Medium Duty Retaining Ring
Material Carbon Spring Steel
Groove Depth 0.059 in
Inch/Metric Inch
Thickness 0.061 in
Housing Diameter 3.81 in
Plating N/A
Series WH
Package Type Stacked
Type Retaining Ring
Thrust Load Groove 15900 lbf
Weight 0.04 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison