- 3.740" Housing Diameter
- .061" Thick
- 3.885" Free Diameter
- 302 Stainless Steel
- Medium Duty Retaining Ring
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Series | WH |
| Thickness | 0.061 in |
| Housing Diameter | 3.74 in |
| Plating | N/A |
| Material Specification | 302 Stainless Steel |
| Package Type | Stacked |
| Groove Depth | 0.056 in |
| Thrust Load Groove | 14800 lbf |
| Type | Retaining Ring |
| Weight | 0.037 LB |

