- 3.687" Housing Diameter
- .061" Thick
- 3.832" Free Diameter
- Carbon Steel
- Medium Duty Retaining Ring
| Groove Depth | 0.056 in |
| Package Type | Stacked |
| Housing Diameter | 3.69 in |
| Material | Carbon Spring Steel |
| Thickness | 0.061 in |
| Plating | N/A |
| Type | Retaining Ring |
| Thrust Load Groove | 14600 lbf |
| Series | WH |
| Inch/Metric | Inch |
| Weight | 0.037 LB |

