- 3.346" Housing Diameter
- 0.061" Thick
- 3.479" Free Diameter
- Carbon Steel
- Medium Duty Internal Retaining Rings
| Housing Diameter | 3.35 in |
| Series | WH |
| Type | Retaining Ring |
| Duty | Medium-Duty |
| Inch/Metric | Inch |
| Plating | N/A |
| Package Type | Loose |
| Thickness | 0.061 in |
| Material | Carbon Spring Steel |
| Groove Depth | 0.052 in |
| Weight | 0.031 LB |

