- 3.346" Housing Diameter
- .061" Thick
- 3.479" Free Diameter
- 302 Stainless Steel
- Medium Duty Retaining Ring
| Package Type | Stacked |
| Material Specification | 302 Stainless Steel |
| Type | Retaining Ring |
| Series | WH |
| Plating | N/A |
| Thickness | 0.061 in |
| Housing Diameter | 3.35 in |
| Thrust Load Groove | 12300 lbf |
| Groove Depth | 0.052 in |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Weight | 0.032 LB |

