- 2.937" Housing Diameter
- .049" Thick
- 3.058" Free Diameter
- 302 Stainless Steel
- Medium Duty Retaining Ring
| Inch/Metric | Inch |
| Series | WH |
| Type | Retaining Ring |
| Housing Diameter | 2.94 in |
| Thrust Load Groove | 9760 lbf |
| Material Specification | 302 Stainless Steel |
| Thickness | 0.049 in |
| Material | Stainless Steel |
| Groove Depth | 0.047 in |
| Plating | N/A |
| Package Type | Stacked |
| Weight | 0.02 LB |

