- 2.834" Housing Diameter
- .049" Thick
- 2.954" Free Diameter
- 302 Stainless Steel
- Medium Duty Retaining Ring
| Material Specification | 302 Stainless Steel |
| Housing Diameter | 2.83 in |
| Series | WH |
| Inch/Metric | Inch |
| Type | Retaining Ring |
| Thickness | 0.049 in |
| Groove Depth | 0.047 in |
| Plating | N/A |
| Material | Stainless Steel |
| Package Type | Stacked |
| Thrust Load Groove | 9520 lbf |
| Weight | 0.02 LB |

