Skip to content Skip to navigation menu
Smalley Steel Ring Co.WH-256

WH-256

Internal Spiral Retaining Rings
Item #101592398
  • 2.562" Housing Diameter
  • 0.049" Thick
  • 2.673" Free Diameter
  • Carbon Steel
  • Medium Duty Internal Retaining Rings
Smalley Steel Ring Co.WH-256
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.562" Housing Diameter
  • 0.049" Thick
  • 2.673" Free Diameter
  • Carbon Steel
  • Medium Duty Internal Retaining Rings
Duty Medium-Duty
Type Retaining Ring
Material Carbon Spring Steel
Groove Depth 0.043 in
Package Type Loose
Thickness 0.049 in
Plating N/A
Inch/Metric Inch
Housing Diameter 2.56 in
Series WH
Weight 0.015 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison