- 2.5" Housing Diameter
- 0.049" Thick
- 2.606" Free Diameter
- Carbon Steel
- Medium Duty Internal Retaining Rings
| Inch/Metric | Inch |
| Series | WH |
| Housing Diameter | 2.5 in |
| Duty | Medium-Duty |
| Package Type | Loose |
| Material | Carbon Spring Steel |
| Plating | N/A |
| Type | Retaining Ring |
| Thickness | 0.049 in |
| Groove Depth | 0.041 in |
| Weight | 0.014 LB |

