- 2.188" Housing Diameter
- .049" Thick
- 2.284" Free Diameter
- 302 Stainless Steel
- Medium Duty Retaining Ring
| Groove Depth | 0.037 in |
| Housing Diameter | 2.19 in |
| Material | Stainless Steel |
| Thickness | 0.049 in |
| Package Type | Stacked |
| Thrust Load Groove | 5720 lbf |
| Inch/Metric | Inch |
| Series | WH |
| Material Specification | 302 Stainless Steel |
| Plating | N/A |
| Type | Retaining Ring |
| Weight | 0.012 LB |

