- 1.750" Housing Diameter
- .049" Thick
- 1.834" Free Diameter
- 316 Stainless Steel
- Medium Duty Retaining Ring
| Type | Retaining Ring |
| Housing Diameter | 1 3/4 in |
| Groove Depth | 0.031 in |
| Plating | N/A |
| Thrust Load Groove | 3840 lbf |
| Inch/Metric | Inch |
| Material Specification | 316 Stainless Steel |
| Package Type | Stacked |
| Series | WH |
| Thickness | 0.049 in |
| Material | Stainless Steel |
| Weight | 0.0 LB |

