- 1.750" Housing Diameter
- .049" Thick
- 1.834" Free Diameter
- 302 Stainless Steel
- Medium Duty Retaining Ring
| Groove Depth | 0.031 in |
| Housing Diameter | 1.75 in |
| Type | Retaining Ring |
| Series | WH |
| Material Specification | 302 Stainless Steel |
| Package Type | Stacked |
| Thrust Load Groove | 3840 lbf |
| Plating | N/A |
| Thickness | 0.049 in |
| Material | Stainless Steel |
| Inch/Metric | Inch |
| Weight | 0.008 LB |

