- 1.653" Housing Diameter
- 0.049" Thick
- 1.73" Free Diameter
- 302 Stainless Steel
- Medium Duty Internal Retaining Rings
| Inch/Metric | Inch |
| Plating | N/A |
| Material | Stainless Steel |
| Material Specification | 302 Stainless Steel |
| Type | Retaining Ring |
| Duty | Medium-Duty |
| Groove Depth | 0.03 in |
| Thickness | 0.049 in |
| Housing Diameter | 1.65 in |
| Package Type | Loose |
| Series | WH |
| Weight | 0.007 LB |

