Skip to content Skip to navigation menu
Smalley Steel Ring Co.WH-146

WH-146

Internal Spiral Retaining Rings
Item #104809355
  • 1.468" Housing Diameter
  • 0.43" Thick
  • 1.535" Free Diameter
  • Carbon Steel
  • Medium Duty Internal Retaining Rings
Smalley Steel Ring Co.WH-146
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.468" Housing Diameter
  • 0.43" Thick
  • 1.535" Free Diameter
  • Carbon Steel
  • Medium Duty Internal Retaining Rings
Inch/Metric Inch
Series WH
Material Carbon Spring Steel
Package Type Loose
Groove Depth 0.026 in
Plating N/A
Thickness 0.43 in
Duty Medium-Duty
Housing Diameter 1.47 in
Type Retaining Ring
Weight 0.005 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison