- 1.456" Housing Diameter
- .043" Thick
- 1.523" Free Diameter
- Carbon Steel
- Offset
| Type | Retaining Ring |
| Housing Diameter | 1.46 in |
| Plating | N/A |
| Package Type | Stacked |
| Series | WH |
| Material | Carbon Spring Steel |
| Inch/Metric | Inch |
| Groove Depth | 0.026 in |
| Thickness | 0.043 in |
| Thrust Load Groove | 2680 lbf |
| Weight | 0.0 LB |

