- 1.406" Housing Diameter
- .043" Thick
- 1.472" Free Diameter
- 302 Stainless Steel
- Medium Duty Retaining Ring
| Thickness | 0.043 in |
| Material Specification | 302 Stainless Steel |
| Type | Retaining Ring |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Package Type | Stacked |
| Thrust Load Groove | 2580 lbf |
| Plating | N/A |
| Series | WH |
| Groove Depth | 0.026 in |
| Housing Diameter | 1.41 in |
| Weight | 0.005 LB |

